Plastic 50 Litre Flip Top Bin - Green

Order Code: ZT3083197S

Green
£54.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£54.990%
5 +£52.794%


Description

Application: Flip top bin.
Body Colour: Green.
Body Material: Plastic.
Capacity L: 50.
Colour: Green.
Diameter mm: 410.
Height mm: 600.
Lid Colour: Green.
Lid Material: Plastic.
Push Flap Colour: Green.
Type: Flip top bin.Durable plastic design that's easy to clean and maintain. Lightweight. Capacity 50L. H x W x D: 600 x 410 x 330mm.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome