Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Waste & Recycling
Waste Bins
Plastic Bin Swing Lid 40L Grey 376201
By VFM
Order Code:
ZT1552620S
£112.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
112.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/waste-bins/plastic-bin-swing-lid-40l-grey-376201/p/ZT1552620S
Add to quotation
View all Waste Bins
Description
Plastic Bin Swing Lid 40L Grey 376201
Specifications
Specifications for Plastic Bin Swing Lid 40L Grey 376201
Width
707mm
Depth
378mm
Weight
2.5kg
Height
306mm
MFR Part No.
SBY21618
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome