Plastic Dustbin 80L Black 379770

Plastic Dustbin 80L Black 379770

Order Code: ZT1550915SCopy

£34.99 Inc VAT (20%)


Description

This durable dustbin comes complete with a tight fitting, removable lid and is suitable for both indoor and outdoor use. The bin has a glossy plastic finish, which is waterproof and is easy to wipe clean. The black bin has a large 80 litre capacity and measures W540 x D540 x H700mm.
Heavy duty dustbin
Comes with tight fitting, removable lid
Suitable for both indoor and outdoor use
Made from waterproof, wipe clean plastic
Capacity: 80 litres
Dimensions: W540 x D540 x H700mm
Black glossy plastic finish

See full description
Specifications for Plastic Dustbin 80L Black 379770
  • Weight
    2.32kg
  • MFR Part No.
    SBY11082
  • Material
    Plastic
  • Colour
    Black
  • Finish
    Glossy
  • Product Type
    Dustbins
  • Capacity
    80L
  • Shape
    Round