Plastic Dustbin With Locking Clip Lid

Order Code: ZT3077803S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£67.194%


Description

Body Colour: Grey.
Body Material: Polyethylene.
Capacity L: 90.
Colour: Grey/black (lid) .
Diameter mm: 470.
Height mm: 710.
Lid Material: PP.
Material: Plastic.
Material: Polyethylene.Large 90L capacity. Locking clips secures lid against high winds & rodent proof. Weather proof. H x Dia. mm 710 x 470.

See full description
Specifications for Plastic Dustbin With Locking Clip Lid
  • Colour
    Grey
  • Material
    Polyethylene
  • Capacity
    90L
  • Diameter
    470mm
  • Height
    710mm
  • Body Material
    Polyethylene
  • Lid Material
    Polypropylene
  • Body Colour
    Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome