Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Waste & Recycling
Waste Bins
Plastic Pedal Bin 45L - Grey Base/Green Lid - H600 X W398 x D410MM
By Blueleaf
Order Code:
ZT2526297S
£139.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
139.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/waste-bins/plastic-pedal-bin-45l-grey-base-green-lid-h600-x-w398-x-d410mm/p/ZT2526297S
Add to quotation
View all Waste Bins
Description
Plastic Pedal Bin 45ltr - Grey Base/Green Lid - H600 x W398 x D410mm
Specifications
Specifications for Plastic Pedal Bin 45L - Grey Base/Green Lid - H600 X W398 x D410MM
Colour
Grey Base/Green Lid
Depth
410mm
Capacity
45L
Material
Plastic
Product Type
Pedal Bin
Width
398mm
Height
600mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome