Plastic Roll Container, With Convenient Quick Fastening System, 2-sided

Order Code: ZT2704065S

£499.99 Inc VAT (20%)


Description

Plastic roll container, with convenient quick fastening system, 2-sided. Supplied = assembled. Width = 722 mm. Depth = 815 mm. Height = 1840 mm. Finish = zinc plated by galvanization. Wheel fittings = 2 swivel castors, 2 fixed castors. Wheel type = nylon tyres. Wheel diameter = 108 mm. Wheel bearing = roller bearing. Transport dolly material = HDPE plastic. Transport dolly colour = signal grey RAL 7004. Material of mesh = steel. Mesh height = 1840 mm. Internal width = 660 mm. Internal depth = 810 mm. Internal height = 1650 mm. Roll container model = 2 sided, with convenience system. Practical and versatile. Efficient transport and space saving storage when the container is not in use. Easy assembly of the side mesh panels by means of patented system. Swivel castors and fixed castors make it flexible to move to the place of use. Zinc plating increases the level of corrosion protection. Mesh panels on 2 sides helps secure loads. Ready for immediate use as it is delivered fully assembled. Plastic two-wheeled PP platform with innovative and convenient snap fastenings, with 2 reinforcements, integrated fastening mechanism with 3-point locking of the side mesh panels. Both narrow sides of the transport dolly feature a row of holes to accommodate 16 side mesh panels for optimised transport of empty containers, integrated chassis, 108 mm white nylon (PA) castors, 2LR/2BR with reinforced fork, metal panel at top centre (approx. 140 x 105 mm) , wire tension strap holders at the front and rear.

See full description
Specifications for Plastic Roll Container, With Convenient Quick Fastening System, 2-sided
  • Supplied
    Assembled
  • Mesh Height
    1840mm
  • Internal Height
    1650mm
  • Height
    1840mm
  • Wheel Type
    Nylon Tyres
  • Roll Container Model
    2 Sided, with Convenience System
  • Width
    722mm
  • Transport Dolly Material
    HDPE Plastic
  • Finish
    Zinc Plated By Galvanization
  • Mesh Material
    Steel
  • Internal Width
    660mm
  • Wheel Diameter
    108mm
  • Internal Depth
    810mm
  • Wheel Bearing
    Roller Bearing
  • Depth
    815mm
  • Wheel Fittings
    2 Swivel Castors, 2 Fixed Castors
  • Transport Dolly Colour
    Signal Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome