Plastic Stacking Container - Capacity 10 Litres

Plastic Stacking Container - Capacity 10 Litres

Order Code: ZT2718411SCopy

£56.99 Inc VAT (20%)


Description

Plastic stacking container, capacity 10 litres, external dims. LxWxH 445 x 345 x 90 mm, natural, 10 +. Supplied = assembled. Capacity = 10 l. External length = 445 mm. External width = 345 mm. External height = 90 mm. Material = polypropylene. Colour = natural. Temperature resistance = -10 °C to +80 °C. Design of stacking containers = solid walls and base. Internal width = 310 mm. Internal length = 410 mm. Internal height = 85 mm. Feature = stackable. Material properties = suitable for use with foodstuffs. Container shape = rectangular, straight. Weight = 0.64 kg. Made of polypropylene (PP) Temperature resistant from -10 °C to +80 °C. Store, transport and consign as required. Hygienic, suitable for foodstuffs. Resistant to many acids and alkalis (please enquire)

See full description
Specifications for Plastic Stacking Container - Capacity 10 Litres
  • Colour
    White Aluminium
  • Capacity
    10L
  • Material
    Polypropylene
  • Container Shape
    Rectangular, Straight
  • Supplied
    Assembled
  • External Length
    445mm
  • Material Properties
    Suitable for Use with Foodstuffs
  • Internal Length
    410mm
  • External Height
    90mm
  • Temperature Resistance
    10 To +80°C
  • Stacking Design
    Solid Walls and Base
  • Features
    Stackable
  • External Width
    345mm
  • Internal Width
    310mm
  • Internal Height
    85mm