Plastic Stacking Container, Capacity 25 Litres, External Dims. LxWxH 475 X 340 X 220mm, White

Order Code: ZT2733416S

£53.99 Inc VAT (20%)


Description

Plastic stacking container, capacity 25 litres, external dims. LxWxH 475 x 340 x 220 mm, white. Supplied = assembled. Capacity = 25 l. External length = 475 mm. External width = 340 mm. External height = 220 mm. Material = polyethylene. Colour = white. Temperature resistance = -30 °C to +60 °C. Design of stacking containers = solid walls and base. Internal width = 300 mm. Internal length = 410 mm. Internal height = 215 mm. Feature = stackable. Material properties = suitable for use with foodstuffs. Container shape = rectangular, straight. Weight = 1.5 kg. Made of polyethylene (PE) Temperature resistant from -30 °C to +60 °C. Store, transport and consign as required. Hygienic, suitable for foodstuffs. Resistant to many acids and alkalis (please enquire)

See full description
Specifications for Plastic Stacking Container, Capacity 25 Litres, External Dims. LxWxH 475 X 340 X 220mm, White
  • Capacity
    25L
  • Container Shape
    Rectangular, Straight
  • Material
    Polyethylene
  • Colour
    White
  • Supplied
    Assembled
  • External Length
    475mm
  • Temperature Resistance
    30 To +60°C
  • Internal Width
    300mm
  • Features
    Stackable
  • Internal Height
    215mm
  • External Height
    220mm
  • External Width
    340mm
  • Material Properties
    Suitable for Use with Foodstuffs
  • Internal Length
    410mm
  • Stacking Design
    Solid Walls and Base

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome