Plastic Stacking Container - Capacity 25 Litres

Plastic Stacking Container - Capacity 25 Litres

Order Code: ZT2718574SCopy

£52.99 Inc VAT (20%)


Description

Plastic stacking container, capacity 25 litres, external dims. LxWxH 475 x 340 x 220 mm, white, 10+ items. Supplied = assembled. Capacity = 25 l. External length = 475 mm. External width = 340 mm. External height = 220 mm. Material = polyethylene. Colour = white. Temperature resistance = -30 °C to +60 °C. Design of stacking containers = solid walls and base. Internal width = 300 mm. Internal length = 410 mm. Internal height = 215 mm. Feature = stackable. Material properties = suitable for use with foodstuffs. Container shape = rectangular, straight. Weight = 1.5 kg. Made of polyethylene (PE) Temperature resistant from -30 °C to +60 °C. Store, transport and consign as required. Hygienic, suitable for foodstuffs. Resistant to many acids and alkalis (please enquire)

See full description
Specifications for Plastic Stacking Container - Capacity 25 Litres
  • Capacity
    25L
  • Material
    Polyethylene
  • Colour
    White
  • Container Shape
    Rectangular, Straight
  • Supplied
    Assembled
  • External Length
    475mm
  • Stacking Design
    Solid Walls and Base
  • External Width
    340mm
  • Features
    Stackable
  • Temperature Resistance
    30 To +60°C
  • External Height
    220mm
  • Internal Length
    410mm
  • Material Properties
    Suitable for Use with Foodstuffs
  • Internal Width
    300mm
  • Internal Height
    215mm