Plastic Stacking Container, Capacity 55 Litres, External Dims. LxWxH 750 X 445 X 210mm, Natural

Order Code: ZT2733403S

£99.99 Inc VAT (20%)


Description

Plastic stacking container, capacity 55 litres, external dims. LxWxH 750 x 445 x 210 mm, natural. Supplied = assembled. Capacity = 55 l. External length = 750 mm. External width = 445 mm. External height = 210 mm. Material = polyethylene. Colour = natural. Temperature resistance = -30 °C to +60 °C. Design of stacking containers = solid walls and base. Internal width = 400 mm. Internal length = 700 mm. Internal height = 196 mm. Feature = stackable. Material properties = suitable for use with foodstuffs. Container shape = rectangular, straight. Weight = 2.5 kg. Made of polyethylene (PE) Temperature resistant from -30 °C to +60 °C. Store, transport and consign as required. Hygienic, suitable for foodstuffs. Resistant to many acids and alkalis (please enquire)

See full description
Specifications for Plastic Stacking Container, Capacity 55 Litres, External Dims. LxWxH 750 X 445 X 210mm, Natural
  • Capacity
    55L
  • Colour
    Reseda Green
  • Material
    Polyethylene
  • Container Shape
    Rectangular, Straight
  • Supplied
    Assembled
  • Stacking Design
    Solid Walls and Base
  • Internal Height
    196mm
  • External Length
    750mm
  • Temperature Resistance
    30 To +60°C
  • Material Properties
    Suitable for Use with Foodstuffs
  • Internal Width
    400mm
  • External Width
    445mm
  • Features
    Stackable
  • Internal Length
    700mm
  • External Height
    210mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome