Plastic Stacking Container - Capacity 55 Litres

Plastic Stacking Container - Capacity 55 Litres

Order Code: ZT2718635SCopy

£99.99 Inc VAT (20%)


Description

Plastic stacking container, capacity 55 litres, external dims. LxWxH 750 x 445 x 210 mm, natural, 10 +. Supplied = assembled. Capacity = 55 l. External length = 750 mm. External width = 445 mm. External height = 210 mm. Material = polyethylene. Colour = natural. Temperature resistance = -30 °C to +60 °C. Design of stacking containers = solid walls and base. Internal width = 400 mm. Internal length = 700 mm. Internal height = 196 mm. Feature = stackable. Material properties = suitable for use with foodstuffs. Container shape = rectangular, straight. Weight = 2.5 kg. Made of polyethylene (PE) Temperature resistant from -30 °C to +60 °C. Store, transport and consign as required. Hygienic, suitable for foodstuffs. Resistant to many acids and alkalis (please enquire)

See full description
Specifications for Plastic Stacking Container - Capacity 55 Litres
  • Capacity
    55L
  • Colour
    Gentian Blue
  • Material
    Polyethylene
  • Container Shape
    Rectangular, Straight
  • Supplied
    Assembled
  • Internal Width
    400mm
  • Temperature Resistance
    30 To +60°C
  • Material Properties
    Suitable for Use with Foodstuffs
  • External Length
    750mm
  • Features
    Stackable
  • External Width
    445mm
  • Stacking Design
    Solid Walls and Base
  • Internal Length
    700mm
  • External Height
    210mm
  • Internal Height
    196mm