Plastic Stacking Container, Capacity 9.4 L, External Dimensions LxWxH 428 X 307 X 88mm, Natural

Order Code: ZT2733431S

£25.99 Inc VAT (20%)


Description

Plastic stacking container, capacity 9.4 l, external dimensions LxWxH 428 x 307 x 88 mm, natural. Supplied = assembled. Capacity = 9.4 l. External length = 428 mm. External width = 307 mm. External height = 88 mm. Material = polyethylene. Colour = natural. Temperature resistance = -30 °C to +60 °C. Design of stacking containers = solid walls and base. Internal width = 287 mm. Internal length = 391 mm. Internal height = 85 mm. Feature = stackable. Material properties = suitable for use with foodstuffs. Container shape = rectangular, straight. Weight = 0.49 kg. Made of polyethylene (PE) Temperature resistant from -30 °C to +60 °C. Store, transport and consign as required. Hygienic, suitable for foodstuffs. Resistant to many acids and alkalis (please enquire)

See full description
Specifications for Plastic Stacking Container, Capacity 9.4 L, External Dimensions LxWxH 428 X 307 X 88mm, Natural
  • Container Shape
    Rectangular, Straight
  • Material
    Polyethylene
  • Capacity
    9.4L
  • Colour
    Natural
  • Supplied
    Assembled
  • Stacking Design
    Solid Walls and Base
  • Internal Height
    85mm
  • External Length
    428mm
  • Internal Width
    287mm
  • Temperature Resistance
    30 To +60°C
  • Features
    Stackable
  • External Width
    307mm
  • External Height
    88mm
  • Material Properties
    Suitable for Use with Foodstuffs
  • Internal Length
    391mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome