Polypropylene Lid, LxW 600 X 400mm, For 40, 60 And 80 L, Grey

Order Code: ZT2744145S

£53.99 Inc VAT (20%)


Description

Polypropylene lid, LxW 600 x 400 mm, for 40, 60 and 80 l, grey. Supplied = assembled. Colour = grey. For capacity = 40, 60, 80 litres. Width = 400 mm. Length = 600 mm. Material = polypropylene. Weight = 0.9 kg. Product type = accessories.

Specifications for Polypropylene Lid, LxW 600 X 400mm, For 40, 60 And 80 L, Grey
  • Material
    Polypropylene
  • Product Type
    Accessories
  • Colour
    Grey
  • Supplied
    Assembled
  • Width
    400mm
  • For Capacity
    40, 60, 80L
  • Length
    600mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome