ProfiLine Eco Recyclable Waste Collector System - Flexible - Capacity 3 X 38 L, WxHxD 1065 X 560 X 395mm, 3-piece Station

Order Code: ZT2723203S

£359.99 Inc VAT (20%)


Description

ProfiLine Eco recyclable waste collector system, flexible, capacity 3 x 38 l, WxHxD 1065 x 560 x 395 mm, 3-piece station. Supplied = flat pack. Capacity = 3x38 l. Height = 560 mm. Width = 1065 mm. Depth = 395 mm. Waste collector material = plastic. Waste collector colour = grey. Number of collection units = 3-unit collector. Fittings = inner container, with lid. Design of access opening = hinged lid. Product type = multiple collectors. Robust standard module can be expanded as necessary. Custom recycling stations with wide opening lid. Includes five coloured stickers for labelling the lid (yellow, grey, green, blue, red) Removable inner container. Easy plug-in assembly.

See full description
Specifications for ProfiLine Eco Recyclable Waste Collector System - Flexible - Capacity 3 X 38 L, WxHxD 1065 X 560 X 395mm, 3-piece Station
  • Capacity
    3 x 38L
  • Product Type
    Multiple Collectors
  • Supplied
    Flat Pack
  • Material
    Plastic
  • Width
    1065mm
  • Access Opening Design
    Hinged Lid
  • Fittings
    Inner Container, with Lid
  • No. of Collection Units
    3
  • Waste Collector Colour
    Grey
  • Depth
    395mm
  • Height
    560mm