ProfiLine Recyclable Waste Container WSB Design XXXL, Capacity 120 L, Access Flap, Grey

Order Code: ZT2745871S

£349.99 Inc VAT (20%)


Description

ProfiLine recyclable waste container WSB Design XXXL, capacity 120 l, access flap, grey. Supplied = assembled. Capacity = 120 l. Height = 1100 mm. Width = 500 mm. Depth = 450 mm. Waste collector material = plastic. Waste collector colour = grey. Colour of lid = grey. Number of collection units = 1-unit collector. Place of use = indoor and outdoor use. Design of access opening = access flap. Model = with cover. Product type = single collectors with lid flap. Sturdy holder for 120 litre waste sacks. Easy emptying of the container by opening the front door. Stability due to large footprint. The large volume recyclable waste containers with clever waste sack holder and flexible access opening. Container, flap and front door made of impact resistant, durable plastic (ABS) Includes connection clamps and pictogram stickers.

See full description
Specifications for ProfiLine Recyclable Waste Container WSB Design XXXL, Capacity 120 L, Access Flap, Grey
  • Width
    500mm
  • Supplied
    Assembled
  • Material
    Plastic
  • Capacity
    120L
  • Waste Collector Colour
    Grey
  • Height
    1100mm
  • No. of Collection Units
    1
  • Depth
    450mm
  • Applications
    Indoor and Outdoor Use
  • Lid Colour
    Grey
  • Product Type
    Single Collectors with Lid Flap
  • Access Opening Design
    Access Flap

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome