ProfiLine Recyclable Waste Container WSB Design XXXL, Capacity 120 L, Incl. 3 Lid Inserts, Grey

Order Code: ZT2686410S

£399.99 Inc VAT (20%)


Description

ProfiLine recyclable waste container WSB Design XXXL, capacity 120 l, incl. 3 lid inserts, grey. Supplied = assembled. Capacity = 120 l. Height = 1100 mm. Width = 500 mm. Depth = 450 mm. Waste collector material = plastic. Waste collector colour = grey. Colour of lid = assorted colours. Number of collection units = 1-unit collector. Place of use = indoor and outdoor use. Design of access opening = deposit hole and deposit slot. Model = with 3 covers. Product type = single collectors with lid flap. Sturdy holder for 120 litre waste sacks. Easy emptying of the container by opening the front door. Stability due to large footprint. The large volume recyclable waste containers with clever waste sack holder and flexible access opening. Container, flap and front door made of impact resistant, durable plastic (ABS) Includes connection clamps and pictogram stickers.

See full description
Specifications for ProfiLine Recyclable Waste Container WSB Design XXXL, Capacity 120 L, Incl. 3 Lid Inserts, Grey
  • Capacity
    120L
  • Supplied
    Assembled
  • Height
    1100mm
  • Applications
    Indoor and Outdoor Use
  • Depth
    450mm
  • Material
    Plastic
  • Access Opening Design
    Deposit Hole and Deposit Slot
  • Lid Colour
    Assorted Colours
  • No. of Collection Units
    1
  • Width
    500mm
  • Waste Collector Colour
    Grey
  • Product Type
    Single Collectors with Lid Flap

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome