Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Waste & Recycling
Waste Bins
Pull-out Waste Bin 13L Black
By PWS
Order Code:
ZT3676371S
£49.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£49.99
0%
5 - 9
£47.49
5%
10 +
£44.99
10%
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
49.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/waste-bins/pull-out-waste-bin-13l-black/p/ZT3676371S
Add to quotation
View all Waste Bins
Description
Waste system Pull-out waste bin, 13 litres, black
Tags:
#BulkDiscount
Specifications
Specifications for Pull-out Waste Bin 13L Black
Width
277mm
Includes
1 x 3L compartment(s)
Depth
277mm
Capacity
13
13L
Applications
Bin
Height
355mm
Colour
Silver
For Use With
Hinged Door
Minimum Cabinet Width
400mm
Mounting
Fixes to hinged door
Cabinet Size
400mm
Room
Kitchen
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome