Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Waste & Recycling
Waste Bins
Pull-out Waste Bin 20L Stainless Steel with Grey Lid
By PWS
Order Code:
ZT3676300S
£109.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
109.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/waste-bins/pull-out-waste-bin-20l-stainless-steel-with-grey-lid/p/ZT3676300S
Add to quotation
View all Waste Bins
Description
Waste system Pull-out waste bin, 20 ltr, stainless steel with grey lid
Specifications
Specifications for Pull-out Waste Bin 20L Stainless Steel with Grey Lid
Includes
1 x 20L compartment(s)
Height
423mm
Colour
Silver
Depth
380mm
Width
423mm
Capacity
20
20L
Applications
Bin
For Use With
Hinged Door
Room
Kitchen
Minimum Cabinet Width
300mm
Cabinet Size
300mm
Mounting
Fixes to cabinet base
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome