Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Waste & Recycling
Waste Bins
Pull-out Waste Bin 3 X 10L Bins for min 300mm Cabinet
By PWS
Order Code:
ZT3676187S
£81.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
81.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/waste-bins/pull-out-waste-bin-3-x-10l-bins-for-min-300mm-cabinet/p/ZT3676187S
Add to quotation
View all Waste Bins
Description
Waste system Pull-out waste bin, 3 x 10 litre bins, for min 300mm cabinet, grey
Specifications
Specifications for Pull-out Waste Bin 3 X 10L Bins for min 300mm Cabinet
Depth
450mm
Width
255mm
Height
400mm
Applications
Bin
Capacity
30
30L
Colour
Grey
Includes
3 x 10L compartment(s)
For Use With
Hinged Door
Minimum Cabinet Width
300mm
Mounting
Fixes to cabinet base
Cabinet Size
300mm
Room
Kitchen
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome