Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Waste & Recycling
Waste Bins
Pull-out Waste Bin Automatic Opening 2 x 21L Bins
By PWS
Order Code:
ZT3673706S
£149.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 7th Mar
In Stock
GBP
149.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/waste-bins/pull-out-waste-bin-automatic-opening-2-x-21l-bins/p/ZT3673706S
Add to quotation
View all Waste Bins
Description
Waste system Pull-out waste bin, automatic opening, 2 x 21 litre bins, grey
Specifications
Specifications for Pull-out Waste Bin Automatic Opening 2 x 21L Bins
Includes
2 x 21L compartment(s)
Colour
Grey
Width
343mm
Height
433mm
Depth
475mm
Applications
Bin
Capacity
42
42L
Cabinet Size
450mm
Mounting
Fixes to cabinet base
For Use With
Hinged Door
Room
Kitchen
Minimum Cabinet Width
450mm