Pull-out Wastebin with Metal Lid 2 x 40L Bin for 600mm Cabinet Grey

Order Code: ZT3674065S

£439.99 Inc VAT (20%)


Description

Waste system Pull-out wastebin with metal lid, 2 x 40 ltr bin for 600mm cabinet, grey, c/w Blum Legrabox runner & Steel back

Specifications for Pull-out Wastebin with Metal Lid 2 x 40L Bin for 600mm Cabinet Grey
  • Height
    529mm
  • Capacity
    80
  • Includes
    2 x 40L compartment(s)
  • Depth
    500mm
  • Colour
    Anthracite
  • Applications
    Bin
  • Mounting
    Fixes to pull-out door
  • Room
    Kitchen
  • Minimum Cabinet Width
    600mm
  • Cabinet Size
    600mm
  • For Use With
    Pull-Out Door

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome