Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Waste & Recycling
Waste Bins
Pullout Bin Grey 2 x 42L
By PWS
Order Code:
ZT3673819S
£199.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
199.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/waste-bins/pullout-bin-grey-2-x-42l/p/ZT3673819S
Add to quotation
View all Waste Bins
Description
Waste system Pullout bin, grey, 2 x 42L, for 600mm wide cabinet, no runner/back
Specifications
Specifications for Pullout Bin Grey 2 x 42L
Height
495mm
Width
510mm
Depth
500mm
Includes
2 x 42L compartment(s)
Colour
Grey
Capacity
84
84L
Applications
Bin
For Use With
Pull-Out Door
Minimum Cabinet Width
600mm
Room
Kitchen
Cabinet Size
600mm
Mounting
Fixes to pull-out door
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome