Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Waste & Recycling
Waste Bins
Pullout Bin/Metal Lid Grey 2 x 40L
By PWS
Order Code:
ZT3674039S
£299.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
299.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/waste-bins/pullout-bin-metal-lid-grey-2-x-40l/p/ZT3674039S
Add to quotation
View all Waste Bins
Description
Waste system Pullout bin/metal lid, grey, 2 x 40L, for 600mm wide cabinet, no runner/back
Specifications
Specifications for Pullout Bin/Metal Lid Grey 2 x 40L
Applications
Bin
Height
529mm
Capacity
80
80L
Includes
2 x 40L compartment(s)
Depth
472mm
Colour
Grey
Cabinet Size
600mm
Room
Kitchen
For Use With
Pull-Out Door
Mounting
Fixes to pull-out door
Minimum Cabinet Width
600mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome