PURE Recyclable Waste Collector, Capacity 100 L, WxHxD 385 X 800 X 385mm, Black

Order Code: ZT2742074S

£569.99 Inc VAT (20%)


Description

PURE recyclable waste collector, capacity 100 l, WxHxD 385 x 800 x 385 mm, black. Supplied = assembled. Capacity = 100 l. Height = 800 mm. Width = 385 mm. Depth = 385 mm. Waste collector material = sheet steel. Waste collector colour = black. Finish = powder coated. Place of use = indoor use. Product type = single collectors without lid. Ideal for use in foyers, hotels, office buildings, communal and public institutions, shopping centres. Attractive, practical, easy operation, suitable for modular use, can be used as a waste separating system. Integrated clamping ring for easy emptying. Rectangular container, practical to operate and suitable for modular combination with a waste separation system. Available in grey, black and white. Attractive, aesthetically pleasing and practical. Can be combined with a colour lid and pictograms. Please order the lid separately.

See full description
Specifications for PURE Recyclable Waste Collector, Capacity 100 L, WxHxD 385 X 800 X 385mm, Black
  • Capacity
    100L
  • Supplied
    Assembled
  • Waste Collector Colour
    Black
  • Material
    Sheet Steel
  • Finish
    Powder-coated
  • Product Type
    Single Collectors without Lid
  • Height
    800mm
  • Applications
    Indoor Use
  • Width
    385mm
  • Depth
    385mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome