PURE Recyclable Waste Collector, Capacity 60 L, WxHxD 300 X 800 X 300mm, Black

Order Code: ZT2742166S

£499.99 Inc VAT (20%)


Description

PURE recyclable waste collector, capacity 60 l, WxHxD 300 x 800 x 300 mm, black. Supplied = assembled. Capacity = 60 l. Height = 800 mm. Width = 300 mm. Depth = 300 mm. Waste collector material = sheet steel. Waste collector colour = black. Finish = powder coated. Place of use = indoor use. Product type = single collectors without lid. Ideal for use in foyers, hotels, office buildings, communal and public institutions, shopping centres. Attractive, practical, easy operation, suitable for modular use, can be used as a waste separating system. Integrated clamping ring for easy emptying. Rectangular container, practical to operate and suitable for modular combination with a waste separation system. Available in grey, black and white. Attractive, aesthetically pleasing and practical. Can be combined with a colour lid and pictograms. Please order the lid separately.

See full description
Specifications for PURE Recyclable Waste Collector, Capacity 60 L, WxHxD 300 X 800 X 300mm, Black
  • Capacity
    60L
  • Supplied
    Assembled
  • Height
    800mm
  • Product Type
    Single Collectors without Lid
  • Material
    Sheet Steel
  • Applications
    Indoor Use
  • Finish
    Powder-coated
  • Width
    300mm
  • Waste Collector Colour
    Black
  • Depth
    300mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome