Push-on Lid, For 300 L Rectangular Container, Green

Order Code: ZT2714450S

£69.99 Inc VAT (20%)


Description

Push-on lid, for 300 l rectangular container, green. Supplied = assembled. Colour = green. For capacity = 300 litres. For width = 660 mm. For length = 800 mm. Material = polyethylene (high pressure PE/LDPE) Weight = 1.1 kg. Product type = accessories.

Specifications for Push-on Lid, For 300 L Rectangular Container, Green
  • Material
    Polyethylene (High Pressure PE / LDPE)
  • Colour
    Green
  • Product Type
    Accessories
  • Supplied
    Assembled
  • For Width
    660mm
  • For Length
    800mm
  • For Capacity
    300L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome