Push Rubbish Bin, Capacity 40 L, Height 740mm, Silver

Order Code: ZT2743658S

40L
Silver
£319.99 Inc VAT (20%)


Description

Push rubbish bin, capacity 40 l, height 740 mm, silver. Supplied = assembled. Product type = push lid bins. Capacity = 40 l. Height = 740 mm. Diameter = 380 mm. Waste collector material = sheet steel. Waste collector colour = silver. Place of use = indoor use. Fittings = inner container. Material of lid = sheet steel. Finish = powder coated. Design of access opening = access flap, self-closing. Material of access flap = stainless steel. Inner container material = sheet steel, hot-dip galvanised. Weight = 4.8 kg. Self closing stainless steel flap. Practical trough handles for easy emptying. Black plastic edge to protect the floor. Made of powder coated sheet steel. Includes hot dip galvanised, sheet steel inner container.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome