Push Rubbish Bin, Capacity 52 L, Height 890mm, Flame Red

Order Code: ZT2718222S

£369.99 Inc VAT (20%)


Description

Push rubbish bin, capacity 52 l, height 890 mm, flame red. Supplied = assembled. Product type = push lid bins. Capacity = 52 l. Height = 890 mm. Diameter = 380 mm. Waste collector material = sheet steel. Waste collector colour = flame red. Place of use = indoor use. Fittings = inner container. Material of lid = sheet steel. Finish = powder coated. Design of access opening = access flap, self-closing. Material of access flap = stainless steel. Inner container material = sheet steel, hot-dip galvanised. Weight = 8.4 kg. Self closing stainless steel flap. Practical trough handles for easy emptying. Black plastic edge to protect the floor. Made of powder coated sheet steel. Includes hot dip galvanised, sheet steel inner container.

See full description
Specifications for Push Rubbish Bin, Capacity 52 L, Height 890mm, Flame Red
  • Capacity
    52L
  • Product Type
    Push Lid Bins
  • Supplied
    Assembled
  • Fittings
    Inner Container
  • Height
    890mm
  • Access Opening Design
    Access Flap, Self-Closing
  • Waste Collector Colour
    Flame Red
  • Finish
    Powder-Coated
  • Inner Container Material
    Sheet Steel, Hot-Dip Galvanised
  • Applications
    Indoor Use
  • Material
    Sheet Steel
  • Lid Material
    Sheet Steel
  • Access Flap Material
    Stainless Steel
  • Diameter
    380mm