Rectangular Pedestal Waste Collector - Outdoor Areas - Charcoal-Iron Glimmer, For Concreting In

Order Code: ZT2687721S

£649.99 Inc VAT (20%)


Description

Rectangular pedestal waste collector, outdoor areas, charcoal-iron glimmer, for concreting in, capacity 40 l. Supplied = pre-assembled, final assembly by customer. Capacity = 40 l. Height = 1285 mm. Width = 370 mm. Depth = 320 mm. Waste collector material = sheet steel. Waste collector colour = DB 703 iron mica/textured finish. Place of use = outdoor use. Lock type = triangular utility lock. Finish = hot dip galvanised in accordance with EN ISO 1461, powder coated in DB 703 iron mica. Type of mounting = for setting in concrete. Weight = 22 kg. Sturdy rectangular pedestal waste collector. Container can be pivoted and removed to empty it. Triangular utility lock integrated in pedestal and well protected. With a rounded cover made of 3 mm sheet steel. Container dimensions approx. HxWxD 440 x 310 x 310 mm. Supplied complete with triangular utility key DK8. All steel parts hot dip galvanised in accordance with EN ISO 1461. Version for concreting in. Pedestal and cover additionally powder coated in charcoal-iron glimmer, dark.

See full description
Specifications for Rectangular Pedestal Waste Collector - Outdoor Areas - Charcoal-Iron Glimmer, For Concreting In
  • Capacity
    40L
  • Lock Type
    Triangular Utility Lock
  • Applications
    Outdoor Use
  • Material
    Sheet Steel
  • Waste Collector Colour
    Iron Mica/Textured Finish
  • Depth
    320mm
  • Width
    370mm
  • Height
    1285mm
  • Mounting Type
    Setting in Concrete

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome