Recyclable Waste Collection Station - Capacity 3 X 30 L - HxØ720 X 420mm, Stainless Steel, With Hood.

Order Code: ZT2709266S

£1,099.99 Inc VAT (20%)


Description

Recyclable waste collection station, capacity 3 x 30 l, Hx 720 x 420 mm, stainless steel, with hood. Supplied = assembled. Capacity = 90 l. Height = 950 mm. Waste collector material = stainless steel. Waste collector colour = stainless steel. Finish = polished. Number of collection units = 3-unit collector. Fittings = inner container. Diameter = 420 mm. Inner containers = 3x30 l. Model = with cover. Product type = multiple collectors. Each collection station with 3 coloured 30 litre containers. Containers can be removed separately. Top part provides a clamping ring for waste sacks. Base part with plastic feet as standard. Base and top part (with/without roof) in charcoal.

See full description
Specifications for Recyclable Waste Collection Station - Capacity 3 X 30 L - HxØ720 X 420mm, Stainless Steel, With Hood.
  • Product Type
    Multiple Collectors
  • Capacity
    90L
  • Supplied
    Assembled
  • Inner Containers
    3x30L
  • Material
    Stainless Steel
  • Finish
    Polished
  • Waste Collector Colour
    Stainless Steel
  • Fittings
    Inner Container
  • No. of Collection Units
    3
  • Height
    950mm
  • Diameter
    420mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome