Recyclable Waste Collection Station, Capacity 3 X 30 L, With Inner Containers

Order Code: ZT2700405S

£899.99 Inc VAT (20%)


Description

Recyclable waste collection station, capacity 3 x 30 l, with inner containers. Supplied = assembled. Capacity = 3x30 l. Height = 650 mm. Width = 940 mm. Depth = 340 mm. Waste collector material = sheet steel. Waste collector colour = silver grey. Finish = textured. Colour of lid = silver grey. Number of collection units = 3-unit collector. Place of use = indoor use. Inner container material = plastic. Product type = multiple collectors. Separation of recyclable materials with design. Includes inner containers (plastic) that are easy to remove. Sticker set included.

See full description
Specifications for Recyclable Waste Collection Station, Capacity 3 X 30 L, With Inner Containers
  • Capacity
    3x30L
  • Product Type
    Multiple Collectors
  • Supplied
    Assembled
  • Applications
    Indoor Use
  • Finish
    Textured
  • Waste Collector Colour
    Silver Grey
  • Width
    940mm
  • Inner Container Material
    Plastic
  • Height
    650mm
  • Lid Colour
    Silver Grey
  • No. of Collection Units
    3
  • Material
    Sheet Steel
  • Depth
    340mm