Recyclable Waste Collector, Capacity 70 L, Individual with Retaining Ring, Gentian Blue Lid

Order Code: ZT3149186S

£289.99 Inc VAT (20%)


Description

Recyclable waste collector, capacity 70 l, individual with retaining ring, gentian blue lid. Supplied = assembled. Capacity = 70 l. Height = 700 mm. Waste collector material = sheet steel. Waste collector colour = antique silver. Finish = powder coated. Material of lid = steel. Colour of lid = gentian blue. Number of collection units = 1-unit collector. Place of use = indoor use. Fittings = with clamp ring. Diameter = 355 mm. Product type = single collectors with open slot. Sturdy design due to coated sheet steel. Easy to handle due to holding ring. Attractive container in antique silver. The recyclable waste collector made of coated sheet steel with a colourful head part and holding ring for waste sacks provides rooms of all kinds with a simple and economical solution for sorting the most common types of waste. A waste sack is easy to insert by lifting the lid.

See full description
Specifications for Recyclable Waste Collector, Capacity 70 L, Individual with Retaining Ring, Gentian Blue Lid
  • Waste Collector Colour
    Antique Silver
  • Lid Colour
    Gentian Blue
  • Lid Material
    Steel
  • Material
    Sheet Steel
  • Finish
    Powder coat
  • Height
    700mm
  • Colour
    Antique Silver
  • Diameter
    355mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome