Recyclable Waste Collector, Self Extinguishing, Capacity 45 L, Sand Yellow Flap

Order Code: ZT2697496S

£529.99 Inc VAT (20%)


Description

Recyclable waste collector, self extinguishing, capacity 45 l, sand yellow flap. Supplied = assembled. Capacity = 45 l. Height = 1000 mm. Width = 400 mm. Depth = 300 mm. Waste collector material = sheet steel. Waste collector colour = light grey. Finish = zinc plated and powder coated. Number of collection units = 1-unit collector. Inner container material = sheet steel, galvanised. Colour of loading flap = sand yellow. Material of access flap = sheet steel, galvanised. Product type = single collectors with lid flap. Waste disposal without contact. Automatic self extinguishing in the event of fire. Non-flammable in accordance with DIN 4102-1 and EN 13501-1. Waste collector with access flaps that stay open. Ideal for wall mounting in corridors and hallways. A utility patent protected procedure guarantees that the access flap closes automatically in the event of fire. The entire collector is made of zinc plated high-quality sheet steel and a high-quality textured powder coating. An inner container inside the container, also made of zinc plated sheet steel, ensure optimal waste collection. The capacity totals 45 litres. The zinc plated inner container swings forwards to allow the removal of waste after opening the lockable hinged door (square key supplied) The entire container is made in Germany and is TV/GS tested (German safety standard) The manufacturer grants a 5-year guarantee. The container is also certified as self extinguishing and non flammable (in accordance with DIN 4102, fire protection class A1)

See full description
Specifications for Recyclable Waste Collector, Self Extinguishing, Capacity 45 L, Sand Yellow Flap
  • Capacity
    45L
  • Supplied
    Assembled
  • Waste Collector Colour
    Light Grey
  • Access Flap Material
    Sheet Steel, Galvanised
  • Height
    1000mm
  • No. of Collection Units
    1
  • Depth
    300mm
  • Material
    Sheet Steel
  • Inner Container Material
    Sheet Steel, Galvanised
  • Colour of Loading Flap
    Sand Yellow
  • Width
    400mm
  • Product Type
    Single Collectors with Lid Flap
  • Finish
    Zinc Plated and Powder Coated