Recyclable Waste Collector, Steel, Capacity 3 X 70 L, 3 Inner Containers, With Foot Pedal

Order Code: ZT2697712S

£1,349.99 Inc VAT (20%)


Description

Recyclable waste collector, steel, capacity 3 x 70 l, 3 inner containers, with foot pedal. Supplied = assembled. Capacity = 3x70 l. Height = 1000 mm. Width = 1180 mm. Depth = 380 mm. Waste collector material = sheet steel. Waste collector colour = light grey RAL 7035. Finish = zinc plated and powder coated. Number of collection units = 3-unit collector. Place of use = indoor use. Feature = self-extinguishing, lockable. Fittings = inner container, foot pedal. Design of access opening = access flap, self-closing. Product type = multiple collectors. Waste separation on a small footprint. Non-flammable in acc. with DIN 4102-1 and EN 13501-1. The capacity is optimal for regular waste disposal and requires a minimal surface space of less than half a square metre. The TRIPLEX sorting system is fitted with three 70 litre inserts. The coloured access flaps make separating the different recyclables easier. Recyclable waste labels not included.

See full description
Specifications for Recyclable Waste Collector, Steel, Capacity 3 X 70 L, 3 Inner Containers, With Foot Pedal
  • Capacity
    3x70L
  • Product Type
    Multiple Collectors
  • Supplied
    Assembled
  • Width
    1180mm
  • Waste Collector Colour
    Light Grey
  • Material
    Sheet Steel
  • Features
    Self-Extinguishing, Lockable
  • Applications
    Indoor Use
  • Depth
    380mm
  • Access Opening Design
    Access Flap, Self-Closing
  • Fittings
    Inner Container, Foot Pedal
  • Height
    1000mm
  • No. of Collection Units
    3
  • Finish
    Zinc Plated and Powder Coated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome