Recyclable Waste Container - Capacity 45 L - WxHxD 320 X 650 X 310mm, Stationary, Grey RAL 7035

Order Code: ZT2708454S

£279.99 Inc VAT (20%)


Description

Recyclable waste container, capacity 45 l, WxHxD 320 x 650 x 310 mm, stationary, sheet steel, grey RAL 7035. Supplied = assembled. Capacity = 45 l. Height = 640 mm. Width = 330 mm. Depth = 310 mm. Waste collector material = sheet steel. Waste collector colour = light grey RAL 7035. Finish = powder coated. Number of collection units = 1-unit collector. Place of use = indoor use. Feature = stationary. Design of access opening = access flap, self-closing. Product type = single collectors with lid flap. Self closing access flaps - flame retardant and odour retardant. Full colour - high sorting reliability. Non-flammable in acc. with DIN 4102-1 and EN 13501-1. Can be used separately, or combined to form a collection station.

See full description
Specifications for Recyclable Waste Container - Capacity 45 L - WxHxD 320 X 650 X 310mm, Stationary, Grey RAL 7035
  • Capacity
    45L
  • Supplied
    Assembled
  • Waste Collector Colour
    Light Grey
  • Applications
    Indoor Use
  • Height
    640mm
  • Product Type
    Single Collectors with Lid Flap
  • Finish
    Powder-coated
  • Features
    Stationary
  • Width
    330mm
  • No. of Collection Units
    1
  • Access Opening Design
    Access Flap, Self-Closing
  • Depth
    310mm
  • Material
    Sheet Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome