Recyclable waste container, capacity 65 l, WxHxD 400 x 960 x 380 mm, sheet steel, blue RAL 5010. Supplied = assembled. Capacity = 65 l. Height = 970 mm. Width = 400 mm. Depth = 380 mm. Waste collector material = sheet steel. Waste collector colour = gentian blue RAL 5010. Finish = powder coated. Number of collection units = 1-unit collector. Place of use = indoor use. Feature = stationary. Fittings = inner container. Inner container material = sheet steel, galvanised. Design of access opening = access flap, self-closing. Product type = single collectors with lid flap. Including zinc plated inner container , watertight at base. Self closing access flaps - flame retardant and odour retardant. Full colour - high sorting reliability. Non-flammable in acc. with DIN 4102-1 and EN 13501-1. Can be used separately, or combined to form a collection station.