Recycle Bin - Silver - SKP9921915S

Order Code: ZT3482007S

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.994%
10 +£45.998%


Description

The Skipper recycle bin is a robust, durable attachment for multi-purpose waste and recycling
use.
Up to two recycle bins can attach to the Skipper post & base system to create a fully free-standing safety & recycling station.

Features and Benefits
• The bin can also be attached to walls, magnetic surfaces, glass and high gloss surfaces, trees,
posts and much more via the Skipper wall & magnetic receiver clips, suction pad holder/receivers
and cord strap clips
• Each recycle bin is supplied with a selection of stickers to designate recycling type
• As with the Skipper unit and Skipper post & base system, the recycle bin lid is available in
a choice of colours to suit your organisation or recycling contents

See full description
Specifications for Recycle Bin - Silver - SKP9921915S
  • Series
    BIN01-S
  • MFR Part No.
    BIN01-S
  • Colour
    Silver
  • Type
    Recycling Bin

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome