Recycled Container Truck Poly Tapered Sided Black 329063

Order Code: ZT1551154S

£289.99 Inc VAT (20%)


Description

Manufactured from recycled polyethylene, this tough container comes with a plywood base for added strength. Its tapered sides mean it can be stacked with other trucks and stored away when not in use. The container runs on two 75mm, two 100mm fixed nylon castors, fitted in a diamond pattern, and can boast an impressive 307 litre capacity. And with its one piece construction for easy cleaning and ability to withstand temperatures up to 60 degrees Celsius, this container will be of use in any number of environments. (Image shows group shot).
Manufactured from recycled polyethylene
Fitted with plywood base for added strength
2x 75mm, 2x 100mm fixed nylon castors
Tapered sides - can nest for storage
Capacity: 307 litres
Temperature range: -20 to +60 degrees Celsius
Dimensions: 1041x749x737mm (LxWxH)
Colour: Black

See full description
Specifications for Recycled Container Truck Poly Tapered Sided Black 329063
  • Weight
    16kg
  • MFR Part No.
    SBY13295

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome