Recycling Bin Kit - Blue Lids

Order Code: ZT3077840S

£99.99 Inc VAT (20%)


Description

Application: Waste collection.
Bin Capacity L: 162.
Body Colour: Metallic/silver & blue.
Body Material: PP.
Capacity: 54.
Colour: 680.
Finish: 335.
Lid Colour: PP.
Lid Material: Metallic/silver & blue.
Material: PP.
Sold As: 1.
Type: Blue lids.Kit consists of 3 x 60 litre flip top bins. Ideal for segregation of office waste at source. Bin material - polypropylene. Dimensions H x W x L: 690 x 410 x 335 for each individual bin. Lids colour: blue.

See full description
Specifications for Recycling Bin Kit - Blue Lids
  • Material
    PP
  • Capacity
    162L
    54
  • Body Material
    PP
  • Body Colour
    Metallic/silver & Blue
  • Lid Material
    Metallic/silver & Blue
  • Lid Colour
    PP
  • Finish
    335

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome