Recycling Waste Collector For Outdoors, Capacity 2 X 39 L, WxHxD 400 X 1000 X 1000mm, Grey

Order Code: ZT2731424S

£899.99 Inc VAT (20%)


Description

Recycling waste collector for outdoors, capacity 2 x 39 l, WxHxD 400 x 1000 x 1000 mm, grey. Supplied = assembled. Capacity = 78 l. Height = 1000 mm. Width = 400 mm. Depth = 1000 mm. Waste collector material = steel, powder coated. Waste collector colour = grey. Place of use = outdoor use. Fittings = inner container. Feature = lockable. Finish = powder coated. Design of access opening = opening on both sides. Inner container material = steel, zinc plated. Design = with hood. Weight = 43.3 kg. Inner containers = 2x39 l. Number of collection units = 2-unit collector. With practical container for batteries. Protected from the weather by a rain cover. Can be secured to the ground. Lockable. Recycling waste collector with two inner containers for straightforward recyclable waste separation. The robust design makes it optimal for outdoor use.

See full description
Specifications for Recycling Waste Collector For Outdoors, Capacity 2 X 39 L, WxHxD 400 X 1000 X 1000mm, Grey
  • Capacity
    78L
  • Supplied
    Assembled
  • Inner Container Material
    Steel, Zinc Plated
  • Material
    Steel Powder Coated
  • No. of Collection Units
    2
  • Height
    1000mm
  • Width
    400mm
  • Depth
    1000mm
  • Design
    with Hood
  • Finish
    Powder-coated
  • Access Opening Design
    Opening On Both Sides
  • Features
    Lockable
  • Inner Containers
    2x39L
  • Waste Collector Colour
    Grey
  • Fittings
    Inner Container
  • Applications
    Outdoor Use

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome