Replacement Inner Container, For ProfiLine Solid Eco, 9 Litres, Black

Order Code: ZT2699260S

£53.99 Inc VAT (20%)


Description

Replacement inner container, for ProfiLine Solid Eco, 9 litres, black. Category = waste collectors and ashtrays. Product type = accessories for waste collectors. Material = plastic. Colour = black. Width = 230 mm. Height = 330 mm. Length = 140 mm. Capacity = 9 l.

Specifications for Replacement Inner Container, For ProfiLine Solid Eco, 9 Litres, Black
  • Capacity
    9L
  • Material
    Plastic
  • Colour
    Black
  • Length
    140mm
  • Product Type
    Accessories for Waste Collectors
  • Height
    330mm
  • Width
    230mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome