Replacement Lid For DIN Waste Paper Bin, Incl. Lock And Cigarette Tray, Green

Order Code: ZT2700395S

£129.99 Inc VAT (20%)


Description

Replacement lid for DIN waste paper bin, incl. lock and cigarette tray, green. Supplied = assembled. Category = waste collectors and ashtrays. Product type = covers. Material = plastic, metal. Colour = green. Width = 334 mm. Height = 140 mm. Length = 432 mm. Made of high quality, UV resistant, high density polyethylene (HDPE) Including lock and cigarette tray.

See full description
Specifications for Replacement Lid For DIN Waste Paper Bin, Incl. Lock And Cigarette Tray, Green
  • Material
    Plastic, Metal
  • Colour
    Green
  • Product Type
    Covers
  • Supplied
    Assembled
  • Width
    334mm
  • Height
    140mm
  • Length
    432mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome