Replacement Lid For DIN Waste Paper Bin, Incl. Lock And Cigarette Tray, Orange

Order Code: ZT2700335S

£129.99 Inc VAT (20%)


Description

Replacement lid for DIN waste paper bin, incl. lock and cigarette tray, orange. Supplied = assembled. Category = waste collectors and ashtrays. Product type = covers. Material = plastic, metal. Colour = orange. Width = 334 mm. Height = 140 mm. Length = 432 mm. Made of high quality, UV resistant, high density polyethylene (HDPE) Including lock and cigarette tray.

Specifications for Replacement Lid For DIN Waste Paper Bin, Incl. Lock And Cigarette Tray, Orange
  • Colour
    Orange
  • Material
    Plastic, Metal
  • Product Type
    Covers
  • Supplied
    Assembled
  • Height
    140mm
  • Length
    432mm
  • Width
    334mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome