Robust Recyclable Waste Collector With Lid, Capacity 60 L, High Lid, Pack Of 3, Access Flap

Order Code: ZT2702627S

£239.99 Inc VAT (20%)


Description

Robust recyclable waste collector with lid, capacity 60 l, high lid, pack of 3, access flap. Supplied = assembled. Capacity = 3x60 l. Height = 800 mm. Width = 340 mm. Depth = 470 mm. Waste collector material = plastic. Waste collector colour = grey. Place of use = indoor and outdoor use. Fittings = with lid. Design of access opening = access flap. Product type = single collectors with lid flap. With a range of different lids for effortless separation, collection and disposal. Handles for easy handling and removable lid assembly. Can be used individually or as a collection station.

See full description
Specifications for Robust Recyclable Waste Collector With Lid, Capacity 60 L, High Lid, Pack Of 3, Access Flap
  • Capacity
    3x60L
  • Pack Quantity
    3
  • Supplied
    Assembled
  • Fittings
    with Lid
  • Height
    800mm
  • Material
    Plastic
  • Access Opening Design
    Access Flap
  • Waste Collector Colour
    Grey
  • Product Type
    Single Collectors with Lid Flap
  • Depth
    470mm
  • Width
    340mm
  • Applications
    Indoor and Outdoor Use

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome