Roll Container, Aluminium, HxWxD 1530 X 1630 X 406mm, Folding

Order Code: ZT2740421S

£599.99 Inc VAT (20%)


Description

Roll container, aluminium, HxWxD 1530 x 1630 x 406 mm, folding. Supplied = flat pack. Max. load = 800 kg. Max. load per level = 800 kg. Width = 1630 mm. Depth = 406 mm. Height = 1530 mm. Finish = anodised. Wheel fittings = 4 swivel castors, 2 fixed castors. Wheel type = non-marking polyurethane. Wheel diameter = 4x125, 2x150 mm. Transport dolly material = aluminium. Transport dolly colour = aluminium. Material of mesh = aluminium. Internal width = 1510 mm. Internal depth = 406 mm. Internal height = 1310 mm. Turn on the spot, 360° rotation. Non-marking tyres that do not damage floors leave no signs of wear in the area of use. Can be stowed to save space due to folding side parts. Lightweight and versatile. High quality anodised. Sturdy aluminium construction. The practical wheel configuration allows 360° rotation. 4 swivel castors and 2 fixed castors with non marking polyurethane tyres. Delivered partially assembled - easy final assembly.

See full description
Specifications for Roll Container, Aluminium, HxWxD 1530 X 1630 X 406mm, Folding
  • Supplied
    Flat Pack
  • Width
    1630mm
  • Internal Height
    1310mm
  • Load per Level
    800kg
  • Load Capacity
    800kg
  • Wheel Fittings
    4 Swivel Castors, 2 Fixed Castors
  • Internal Width
    1510mm
  • Wheel Diameter
    4x125, 2x150mm
  • Internal Depth
    406mm
  • Mesh Material
    Aluminium
  • Height
    1530mm
  • Transport Dolly Colour
    Aluminium
  • Depth
    406mm
  • Finish
    Anodised
  • Wheel Type
    Non-Marking Polyurethane
  • Transport Dolly Material
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome