Roll Top Bin Black 25 Litre

Order Code: ZT1326391S

£24.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£24.990%
5 - 9£23.994%
10 +£22.998%


Description

A modern and durable construction with easy to clean surfaces. The lid helps lock the liners in place. A modern and durable construction with easy to clean surfaces. Roll top bin lid can be closed to reduce odour or can stay open for ease of use.

Specifications for Roll Top Bin Black 25 Litre
  • Colour
    Black
  • Type
    Utility Bins
  • Capacity
    25L
  • Material
    Plastic
  • MFR Part No.
    PS3300
  • Form
    Utility Bin

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome