ROLLI Sack Stand, Mobile, Capacity 70 - 120 L, With Lid, HxWxD 995 X 480 X 525mm

Order Code: ZT2687732S

£239.99 Inc VAT (20%)


Description

ROLLI sack stand, mobile, capacity 70 - 120 l, with lid, HxWxD 995 x 480 x 525 mm. Supplied = assembled. Height = 995 mm. Width = 480 mm. Depth = 525 mm. Diameter of access opening = 315 mm. For sack capacity = bis 120 l. Place of use = indoor use. Number of collection units = 1-unit collector. Frame material = sheet steel. Material of lid = plastic. Colour of lid = black. Finish = hot dip galvanised. Sack secured = clamping ring. Design of refuse sack stands = mobile. Product type = waste sack holders, mobile. Suitable for use in industry, trade and for private use. Hot dip galvanised in accordance with ISO 1461. The sack stands are supplied complete with a black plastic lid and a powder coated clamping ring. Includes assembly material and a plastic 120 l recyclable waste sack.

See full description
Specifications for ROLLI Sack Stand, Mobile, Capacity 70 - 120 L, With Lid, HxWxD 995 X 480 X 525mm
  • Supplied
    Assembled
  • Product Type
    Waste Sack Holders, Mobile
  • Stand Design
    Mobile
  • Width
    480mm
  • Sack Secured
    Clamping Ring
  • Lid Material
    Plastic
  • No. of Collection Units
    1
  • Height
    995mm
  • Depth
    525mm
  • Applications
    Indoor Use
  • Frame Material
    Sheet Steel
  • For Sack Capacity
    120L
  • Diameter of Access Opening
    315mm
  • Lid Colour
    Black
  • Finish
    Hot Dip Galvanised

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome