Round Containers, Capacity 210 L, Top Diameter 770mm

Order Code: ZT2714417S

800mm
£129.99 Inc VAT (20%)


Description

Round containers, capacity 210 l, top diameter 770 mm. Supplied = assembled. Height = 800 mm. Weight = 4.1 kg. Diameter at bottom = 490 mm. Diameter at top = 770 mm. Colour = green. Material = polyethylene (high pressure PE/LDPE) Feature = stackable. Cover = no. Model = round. Product type = drums. Can be placed inside one another to save space. Resistant to many acids and alkalis. Made of low density polyethylene. The customer must drill the hole for the drain tap.

See full description