Round Open Top Waste Bin Capacity 12 L WxHxD 255 x 400 x 255 mm Stainless Steel

Order Code: ZT4130715S

£82.99 Inc VAT (20%)


Description

Round open top waste bin, capacity 12 l, WxHxD 255 x 400 x 255 mm, stainless steel. Supplied = assembled. Capacity = 12 l. Height = 400 mm. Width = 255 mm. Depth = 255 mm. Waste collector material = sheet steel. Waste collector colour = stainless steel. Place of use = office. Inner container material = polyethylene. Inner container colour = black. Inner containers = 12 l. Number of collection units = 1-unit collector. Stylish and ecologically efficient. Removable lid and insert make it easy to replace the plastic bag. Round waste bin made of brushed stainless steel with open deposit hole. Equipped with plastic inner container and no-fingerprint coating. Removing the unsecured lid makes it easy to replace the waste sack and keeps the waste sack out of sight. The rubber caps on the base protect and keep the waste collector in place. Stylish under the desk.

See full description
Specifications for Round Open Top Waste Bin Capacity 12 L WxHxD 255 x 400 x 255 mm Stainless Steel
  • Product Type
    Waste Bin
  • Colour
    Silver
  • Material
    Polyethylene
    Stainless Steel
    Sheet Steel
  • Capacity
    12L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome