Rubbermaid Slim Jim Under-Counter Bin Grey 49L

Order Code: ZT4866494S

£71.99 Inc VAT (20%)


Description

Keep your kitchen clean, tidy and organised with this Slim Jim under-counter bin from Rubbermaid. With a sizable 49-litre capacity, the bin has a slimline design that is excellent for maximising available space. Its grey colourway means that it can be used as part of a colour-coded disposal system to improve the efficiency of your waste segregation. Boasting a large angled opening and reinforced rim for maximum durability, this Slim Jim bin also features integrated venting channels and bag cinches to securely fasten liners. Rim and base handles make lifting and emptying full containers simple, helping you keep your establishment clean and efficient. Crafted from sturdy polyethylene, the Rubbermaid Slim Jim under-counter bin is highly resistant to impact, chemical corrosion and liquid damage, whilst also being easy to clean and disinfect after use. As such, it's fully equipped to handle the demands of any busy commercial kitchen.

See full description
Specifications for Rubbermaid Slim Jim Under-Counter Bin Grey 49L
  • Colour
    Grey
  • Product Type
    Under-Counter Bin
  • Capacity
    49L
  • Material
    Polyethylene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome